Skip Content
LIFT JIB AIR PORTABLE 93L ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT JIB AIR PORTABLE 93L ARM

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDSJ300P
  • Mfr. Model # DSJ300P
  • UNSPSC # 24101652
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1043.0 lbs

Technical Specs

  • Finish Painted
  • Capacity 250 lbs.
  • Item Air Balancer Jib Lifter
  • Mounting Type Floor Mounted
  • Operation Mode Air
  • Reach 93"
  • Swivel Angle 360 deg.
  • Lift Range 0" - 100-1/2"
  • Height Under Span 100-1/2"
  • Includes Push-button hand control

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List