Skip Content
LIFT JIB AIR FLOOR-MOUNT 93L ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT JIB AIR FLOOR-MOUNT 93L ARM

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDSJ300
  • Mfr. Model # DSJ300
  • UNSPSC # 24101652
  • CATALOGUE PAGE # N/A
  • Shipping Weight 647.0 lbs

Technical Specs

  • Finish Painted
  • Operation Mode Air
  • Mounting Type Floor Mounted
  • Item Air Balancer Jib Lifter
  • Reach 93"
  • Capacity 250 lbs.
  • Swivel Angle 360 deg.
  • Height Under Span 100-1/2"
  • Lift Range 0" - 100-1/2"
  • Includes Push-button hand control

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list