Skip Content
LIFT FRONT HOOD KIT,40 CAL,GREEN,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT FRONT HOOD KIT,40 CAL,GREEN,XL

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALSK40XL-LFH
  • Mfr. Model # SK40XL-LFH
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2349
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Lift Front Hood Kit
  • Material Aramid Blend
  • Colour Green
  • Size X-Large
  • Standards ASTM F2178, ASTM F1959
  • Hazard Risk Category (HRC) 4
  • ATPV Rating 40.0 cal/cm²
  • Inseam 30"
  • Fits Chest Size 46" - 48"
  • Fits Waist Size 40 - 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list