LIFT FRONT HOOD KIT,40 CAL,GREEN,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFT FRONT HOOD KIT,40 CAL,GREEN,3XL

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALSK403XL-LFH
  • Mfr. Model # SK403XL-LFH
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2349
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Lift Front Hood Kit
  • Colour Green
  • Material Aramid Blend
  • Size 3X-Large
  • ATPV Rating 40.0 cal/cm²
  • Standards ASTM F2178, ASTM F1959
  • Hazard Risk Category (HRC) 4
  • Inseam 30"
  • Fits Chest Size 54" to 56"
  • Fits Waist Size 48 - 50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list