LIFT FRONT HOOD .40 CAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFT FRONT HOOD .40 CAL

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALLFH40
  • Mfr. Model # LFH40
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • ATPV Rating 40.0 cal/cm²
  • Fabric Weight 6 oz.
  • Colour Gray
  • Includes Faceshield, Hard Hat, Shroud, Draw String Storage Bag mfr. part no. ASBAG
  • Length 24"
  • Item Arc Flash Hood
  • Material 88% Arc Rated Cotton/12% Nylon
  • Size Universal
  • Standards ASTM F2178, ASTM F1506, NFPA 70E
  • Hazard Risk Category (HRC) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list