Skip Content
LIFT DESK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT DESK

RAYMOND PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAY4108
  • Mfr. Model # 4108
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Caster Dia. 4"
  • Item Desk Mover
  • Material Steel Tube,Iron Casting
  • Load Capacity 600 lb.
  • Overall Depth 22-3/4"
  • Overall Width 40"
  • Caster Material Hard Rubber
  • Platform Width 40"
  • Raised Height 6-1/4"
  • Platform Depth 16"
  • Lowered Height 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list