LIFT DESK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFT DESK

RAYMOND PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAY4000
  • Mfr. Model # 4000
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • Item Desk Mover
  • Caster Dia. 4"
  • Material Steel Tube,Iron Casting
  • Overall Depth 22-3/4"
  • Load Capacity 600 lb.
  • Overall Width 32"
  • Caster Material Hard Rubber
  • Platform Width 32"
  • Lowered Height 6"
  • Platform Depth 16"
  • Raised Height 11-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list