LIFT DESK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFT DESK

RAYMOND PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAY2300-46
  • Mfr. Model # 2300-46
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Caster Dia. 3"
  • Item Desk Mover
  • Material Steel Tube,Iron Casting
  • Overall Depth 22-1/2"
  • Load Capacity 600 lb.
  • Overall Width 46"
  • Caster Material Hard Rubber
  • Platform Width 46"
  • Lowered Height 4-3/4"
  • Raised Height 10-1/4"
  • Platform Depth 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list