Skip Content
LIFT CONTRACTOR 18FT/650LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT CONTRACTOR 18FT/650LB CAP

SUMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM783651
  • Mfr. Model # 783651
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1889
  • Shipping Weight 356.0 lbs

Product Details

2100 Series Fits through standard doorways and tailgates.Loading bar - great for overhead cranes. Pulley guards prevent cable from coming off. Reversible forks. Plunger pins for quick readjustment and compact storage. Large 7/32 inch load cable that feeds inside the mast.

Technical Specs

  • Lifting Height Forks Down 198"
  • Lifting Height Forks Up 222"
  • Overall Height 84"
  • Load Capacity 650 lbs.
  • Height Stowed 84"
  • Overall Width 74"
  • Overall Length 73"
  • Frame Material Steel
  • Powered By Manual
  • Fork Length 28"
  • Fork Width 21"
  • Front Wheel Dia. 5"
  • Lifting Height Max. 222"
  • Base Legs Outside Dia. 31-1/4"
  • Rear Wheel Dia. 10"
  • Base Legs Inside Dia. 23"
  • Caster Wheel Type 5" Hard Tread Urethane - Delrin(R) Bearings

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List