Skip Content
LIFT CONTRACTOR 12FT/400LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT CONTRACTOR 12FT/400LB CAP

SUMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM784750
  • Mfr. Model # 784750
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1889
  • Shipping Weight 195.0 lbs

Product Details

Series 2400 One piece construction - no loose pieces. Extremely portable for one man operation. Fits in most vans and SUV's.

Technical Specs

  • Lifting Height Forks Up 156"
  • Height Stowed 62-3/4"
  • Load Capacity 450 lbs.
  • Overall Height 62-3/4"
  • Lifting Height Forks Down 144"
  • Overall Length 48"
  • Overall Width 26-1/2"
  • Powered By Manual
  • Fork Length 23-1/4"
  • Frame Material Steel
  • Fork Width 19"
  • Front Wheel Dia. 3"
  • Rear Wheel Dia. 8"
  • Lifting Height Max. 156"
  • Base Legs Inside Dia. 20"
  • Base Legs Outside Dia. 26-3/8"
  • Caster Wheel Type 3" Double Locking Swivel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List