Skip Content
LIFT 2POST 10M LB DIR DRV ETL W/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT 2POST 10M LB DIR DRV ETL W/PU

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUXTP10KAC-D
  • Mfr. Model # TP10KAC-D
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 2916
  • Shipping Weight 1730.0 lbs

Product Details

2 post direct drive asymmetric lift - 10,000 lb. Dual cylinder direct pull lifting. Continuous rolled steel column. Carriage (44 in.). Padded cut-off bar, automatic electric override. Two point lock release. Stackable truck adapters standard. Free hardware. Powder coat paint. ETL/ALI certified.

Technical Specs

  • Platform Length (In.) N/A
  • Platform Width (In.) N/A
  • Height Stowed N/A
  • Lifting Height Min. 4"
  • For Use With N/A
  • Item N/A
  • Load Capacity (Lb.) 10,000
  • Includes N/A
  • Overall Height (In.) 144"
  • Overall Width (In.) 137-1/4"
  • Overall Length (In.) N/A
  • Type N/A
  • Air Pressure (PSI) N/A
  • Lifting Range 4" - 71-1/2"
  • Lifting Capacity 10,000 lbs.
  • Lifting Height Max. 71-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list