Skip Content
Discontinued with Replacement
LIFLINE RETRACT 10FT WEB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIFLINE RETRACT 10FT WEB

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR8327A/10FTYL
  • Mfr. Model # 8327A/10FTYL
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs
Suggested Replacement Product
RETRACTABLE LANY W/CARA

Price: NA

Technical Specs

  • Locking Anchorage Connection Hook Type Swivelling Shackle
  • Colour Yellow
  • Item Self-Retracting Lifeline
  • Length 10 ft.
  • Number of Legs 1
  • Locking Harness Connection Hook Type Snap Hook
  • Housing Material Stamped Steel, Thermoplastic
  • Tensile Strength 3000 lb.
  • Standards ANSI A10.32, CSA Z259.2.2 (Type 1),OSHA 1926.502, OSHA 1910.66
  • Weight Capacity 310 lb.
  • Line Material Polyester
  • Visual Load Indicator Yes
  • Strap Width 1-3/4"
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list