!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
5-IN-1 LIFESAVER HAMMER, ORANGE, PLASTIC AND FORGED STEEL

5-IN-1 LIFESAVER HAMMER, ORANGE, PLASTIC AND FORGED STEEL

APPROVED VENDOR

5-IN-1 LIFESAVER HAMMER, ORANGE, PLASTIC AND FORGED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
5-IN-1 LIFESAVER HAMMER, ORANGE, PLASTIC AND FORGED STEEL

5-IN-1 LIFESAVER HAMMER, ORANGE, PLASTIC AND FORGED STEEL

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # EBP9PVF4
  • Mfr. Model # 7000
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.515 lbs

Product Details

This five-in-one Lifesaver hammer includes a seat belt cutter, striking hammer, flashlight, whistle, glow-in-the-dark decal, and a combination mounting kit. It is orange and durably made of plastic and forged steel.

Technical Specs

  • Item 5-in-1 Lifesaver Hammer
  • Disposable Yes
  • Includes Seat Belt Cutter, Striking Hammer (For Shattering Windows), Needle (For Deflating Air Bags), Flashlight, Whistle, Glow-In-The-Dark Decal, Combination Mounting Kit (Permanent Mount, Needle Prongs/Carpet Mount and Hook-and-Loop Mount)
  • Colour Orange
  • Material Plastic/Forged Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list