Skip Content
Discontinued with Replacement
LIFELINE WEB SELF-RETRACTING 16FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIFELINE WEB SELF-RETRACTING 16FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRMP16P/16FT
  • Mfr. Model # MP16P/16FT
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FALCON SRL, 16FT WEB. ANSI Z7

Price: NA

Product Details

16 foot self retracting life line web.Corrosion-resistant, stainless steel, dual swivels, load indicator on snap hook.

Technical Specs

  • Item Self-Retracting Lifeline
  • Colour Red
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
  • Length 16 ft.
  • Locking Harness Connection Hook Type Swivel Snap Hook
  • Housing Material Nylon
  • Number of Legs 1
  • Standards ANSI A10.32, CSA, OSHA
  • Weight Capacity 400 lb.
  • Tensile Strength 3,600 lbs.
  • Line Material Technora(R) (Aramid Fiber)/Polyester
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 3/4"
  • Strap Width 2/3"
  • Anchorage Hook Gate Opening 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list