Skip Content
LIFELINE SRL WEB SWIVEL HOOK 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE SRL WEB SWIVEL HOOK 20FT

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBIAD120BC
  • Mfr. Model # AD120BC
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2614
  • Shipping Weight 6.47 lbs

Product Details

Rebel(TM) self-retracting lifeline with 6 m (10 feet) of usable lifeline, increasing user mobility. Requires no annual re-certification, comes with connecting carabineer, and equipped with standard swivel hook.

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 20 ft.
  • Weight Capacity 310 lbs.
  • Locking Anchorage Connection Hook Type Carabiner
  • Line Material Polyester Web

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List