Skip Content
LIFELINE SELF RETRACTSTAINLESS STEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE SELF RETRACTSTAINLESS STEE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONFP2/315S
  • Mfr. Model # FP2/315S
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2618
  • Shipping Weight 21.0 lbs

Product Details

Self-retracting lifeline with CSA, ANSI and OSHA standards. Light tension is provided over the entire length of the lifeline eliminating trip falls that are often associated with regular lanyards. With 50 foot 3/16 inch stainless steel cable

Technical Specs

  • Item Self Retracting Lifeline
  • Housing Material Cast Aluminum
  • Length 50 ft.
  • Standards CSA Z259.2.2, ANSI Z359.1
  • Cable Dia. 3/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list