Skip Content
LIFELINE SELF RETRACT ULTRA-LOK 50F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE SELF RETRACT ULTRA-LOK 50F

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3504450C
  • Mfr. Model # 3504450C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2614
  • Shipping Weight 15.65 lbs

Product Details

Ultra-Lok(R) Cables. Lightweight synthetic housing designed for easy transport. Anti-ratcheting, twin-disc brake. Audible indicator to indicate proper functioning. Certified to OSHA and ANSI standards. CSA certified. Galvanized cable, 50 feet.

Technical Specs

  • Item Ultra-Lok(TM) Self Retracting Lifeline - Cable
  • Length 50 ft.
  • Braking System Anti-Ratcheting Twin Disk
  • Standards ANSI Z359.14, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32
  • Housing Material Urethane Thermoplastic
  • Line Material Galvanized Steel
  • Weight Capacity 310 lbs.
  • Cable Dia. 3/16"
  • Visual Load Indicator Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list