Skip Content
LIFELINE SELF RETRACT 85FT 3/16IN G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LIFELINE SELF RETRACT 85FT 3/16IN G

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3403500C
  • Mfr. Model # 3403500C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Product Details

Sealed Self-Retracting Lifelines. Dynamic components are sealed from debris entering the housing on the cable. Stainless steel/cast aluminum housing resists corrosion and impact damage. Certified to OSHA and ANSI standards. CSA certified. 85 foot Galvaniz

Technical Specs

  • Item Lifeline Self Retracting
  • Length 85 ft.
  • Housing Material Stainless Steel/Cast Aluminum
  • Standards OSHA, ANSI, CSA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List