Skip Content
LIFELINE SELF-RETRACT 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE SELF-RETRACT 20FT

MILLER BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRMP20G-Z7/20FT
  • Mfr. Model # MP20G-Z7/20FT
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2620
  • Shipping Weight 10.95 lbs

Technical Specs

  • Colour Red
  • Item Self-Retracting Lifeline
  • Locking Anchorage Connection Hook Type Carabiner with Swivelling Shackle
  • Length 20 ft.
  • Locking Harness Connection Hook Type Swivelling Snap Hook
  • Housing Material Aluminum, Stainless Steel
  • Tensile Strength 3600 lbs.
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 3/4"
  • Standards ANSI Z359.1-2007, CSA, OSHA
  • Line Material Galvanized Steel
  • Cable Dia. 3/16"
  • Anchorage Hook Gate Opening 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List