Skip Content
LIFELINE RETRACTABLE RELOAD 7FT WEB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LIFELINE RETRACTABLE RELOAD 7FT WEB

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTREW7
  • Mfr. Model # REW7
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Product Details

Reload(TM) retractable lifeline. with patented Constant Force(R) technology. 3M(TM) has combined innovative engineering, superior materials, futuristic design and quick-turn maintenance. Meets all fall protection standards OSHA 1926, ANSI Z359.1 and CSA Z

Technical Specs

  • Colour Gray
  • Item Self Retracting Lifeline
  • Housing Material Aluminum
  • Locking Anchorage Connection Hook Type Carabiner, Swivelling Snap Hook
  • Locking Harness Connection Hook Type Double Locking Snap Hook
  • Length 7 ft.
  • Number of Legs 1
  • Tensile Strength 5,000 lbs.
  • Standards ANSI Z359.1-07, CSA Z259.2.2-98, ANSI Z359.14
  • Weight Capacity 310 lbs.
  • Line Material Polyester
  • Visual Load Indicator Yes
  • Braking System Energy Absorber
  • Cable Dia. 3/4"
  • Strap Width 1"
  • Harness Hook Gate Opening 21 mm
  • Anchorage Hook Gate Opening 21 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list