Skip Content
LIFELINE RELOAD 23FT WB RTRCTBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LIFELINE RELOAD 23FT WB RTRCTBLE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTREW23
  • Mfr. Model # REW23
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.51 lbs

Product Details

SafeWaze has combined innovative engineering, superior materials, futuristic design and quick-turn maintenance to provide the most advanced retractable on the market.

Technical Specs

  • Item Self Retracting Lifeline
  • Length 23 ft.
  • Colour Gray
  • Locking Anchorage Connection Hook Type Carabiner, Swivelling Snap Hook
  • Number of Legs 1
  • Locking Harness Connection Hook Type Double Locking Snap Hook
  • Tensile Strength 5,000 lbs.
  • Housing Material Nylon
  • Weight Capacity 310 lbs.
  • Standards ANSI Z359.1-2007, ANSI Z359.14, CSA Z259.2.2-1998, OSHA 1910.66, OSHA 1926.502
  • Braking System Energy Absorber
  • Strap Width 1"
  • Visual Load Indicator Yes
  • Line Material Polyester
  • Cable Dia. 1''
  • Harness Hook Gate Opening 21 mm
  • Anchorage Hook Gate Opening 21 mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list