Skip Content
LIFELINE POST ANCHOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE POST ANCHOR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRDH-AP4/
  • Mfr. Model # DH-AP4/
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2622
  • Shipping Weight 12.5 lbs

Product Details

Plate with tie-off adapter for fixed location applications. For Miller Durahoist(TM) portable fall arrest post.

Technical Specs

  • Item Plate with Tie-Off Adapter for Fixed Location Applications
  • Finish Steel
  • Colour Silver
  • Length 8"
  • Height 3"
  • For Use With Mfr. No. DH-AP-1/, DH-AP-3/, MR50GB/50FT, DH-AP-11/
  • Mounting Holes 1
  • Width 10"
  • Material Steel
  • Standards OSHA 1910.66, OSHA 1926.502, ANSI A10.32 and ANSI Z359.1
  • Max. Working Load 310 lb.
  • Tensile Strength 5000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list