Skip Content
LIFELINE KERNMANTLE ROPE 16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE KERNMANTLE ROPE 16MM

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP58KRN50
  • Mfr. Model # FP58KRN50
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Length 50 ft.
  • Includes Carabiner
  • For Use With Energy Absorber/Harness
  • Standards CSA
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Attaches To Anchorage
  • Line Material Kernmantle
  • Workers Per System 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list