Skip Content
LIFELINE KERNMANTLE ROPE 16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE KERNMANTLE ROPE 16MM

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP58KRN100
  • Mfr. Model # FP58KRN100
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • Includes Carabiner
  • For Use With Energy Absorber/Harness
  • Weight Capacity 310 lbs.
  • Length 100 ft.
  • Standards CSA
  • Hardware Material Steel
  • Attaches To Anchorage
  • Workers Per System 1
  • Line Material Kernmantle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list