LIFELINE HORIZ SYSTEM 40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFELINE HORIZ SYSTEM 40FT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2200400
  • Mfr. Model # 2200400
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.35 lbs

Technical Specs

  • Includes Rope Tensioner, (2) Snap Hooks, Carrying Bag
  • For Use With Full Body Harness, Lanyard, Primary Vacuum Anchor and Secondary Pad
  • Item Horizontal Lifeline
  • Length 40 ft.
  • Tensile Strength 12,000 lb.
  • Weight Capacity 310 or 420 lb.
  • Installation Temporary
  • Standards OSHA
  • Line Material Nylon
  • Workers Per System 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list