Skip Content
LIFELINE CO-POLYMER BLEND 16MM ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE CO-POLYMER BLEND 16MM ROPE

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP58EPS50B
  • Mfr. Model # FP58EPS50B
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Includes Rebar Hook
  • Hardware Material Steel
  • For Use With Energy Absorber/Harness
  • Standards CSA
  • Length 50 ft.
  • Weight Capacity 310 lbs.
  • Attaches To Anchorage
  • Line Material Co-Polymer Blend
  • Workers Per System 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List