Skip Content
LIFELINE CO-POLYMER BLEND 16MM ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE CO-POLYMER BLEND 16MM ROPE

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP58EPS100
  • Mfr. Model # FP58EPS100
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • For Use With Energy Absorber/Harness
  • Includes Carabiner
  • Length 100 ft.
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Standards CSA
  • Line Material Co-Polymer Blend
  • Attaches To Anchorage
  • Workers Per System 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list