Skip Content
LIFELINE ANCHOR DEVICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE ANCHOR DEVICE

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAV4260
  • Mfr. Model # V4260
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Lifeline
  • Item Lifeline Anchor
  • Length 10-1/16"
  • Tensile Strength 10,000 lbs. (44 kN)
  • Standards ANSI Z359.1-2007, ANSI A10.32-2004, OSHA 1926, CSA Fall Protection Requirements
  • Weight Capacity 310 lbs.
  • Material Aluminum
  • Hook Max. Opening 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list