Skip Content
LIFELINE,ALUMINUM SWIVEL CARABINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE,ALUMINUM SWIVEL CARABINER

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA63011-00I
  • Mfr. Model # 63011-00I
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Clear
  • Item Self-Retracting Lifeline
  • Length 6 ft.
  • Number of Legs 1
  • Locking Harness Connection Hook Type Aluminum Swivel Carabiner
  • Housing Material Polycarbonate
  • Weight Capacity 400 lbs.
  • Standards ANSI Z359.14 Class B, CSA Z259.2.2
  • Braking System Brake Pawl
  • Visual Load Indicator Yes
  • Line Material HMPE, Polyester Web
  • Strap Width 3/4"
  • Cable Dia. 3/4"
  • Harness Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list