Skip Content
LIFELINE,AL36CL REBAR SNAP HOOK,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE,AL36CL REBAR SNAP HOOK,CLEAR

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA63011-00P
  • Mfr. Model # 63011-00P
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 6 ft.
  • Colour Clear
  • Locking Anchorage Connection Hook Type AL36CL Rebar Snap Hook
  • Locking Harness Connection Hook Type Aluminum Carabiner
  • Housing Material Polycarbonate
  • Number of Legs 2
  • Weight Capacity 400 lbs.
  • Braking System Brake Pawl
  • Standards ANSI Z359.14 Class B, CSA Z259.2.2
  • Line Material HMPE, Polyester Web
  • Visual Load Indicator Yes
  • Cable Dia. 3/4"
  • Strap Width 3/4"
  • Anchorage Hook Gate Opening 2-29/64"
  • Harness Hook Gate Opening 61/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list