Skip Content
Discontinued with Replacement
LIFELINE 60FT/18LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIFELINE 60FT/18LBS

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI7600506
  • Mfr. Model # 7600506
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.68 lbs
Suggested Replacement Product
SAYFLINE 60FT KERMANTLE

Price: NA

Technical Specs

  • Item Horizontal Lifeline
  • Length 60 ft.
  • Tensile Strength 12,000 lb.
  • Weight Capacity 310 lbs.
  • Installation Temporary
  • Line Material Nylon
  • Workers Per System 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list