Skip Content
LIFELINE,6 FT. L,STEEL CARABINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE,6 FT. L,STEEL CARABINER

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA63011-00F
  • Mfr. Model # 63011-00F
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Colour Clear
  • Locking Anchorage Connection Hook Type Steel Carabiner
  • Locking Harness Connection Hook Type 36CL Rebar Snap Hook
  • Length 6 ft.
  • Housing Material Polycarbonate
  • Number of Legs 1
  • Standards ANSI Z359.14 Class B, CSA Z259.2.2
  • Weight Capacity 400 lbs.
  • Cable Dia. 3/4"
  • Strap Width 3/4"
  • Braking System Brake Pawl
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 2-1/2"
  • Line Material HMPE, Polyester Web
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list