!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF-RETRACTING LIFELINE, 2 LEG, 36CL, VISUAL LOAD IND, REBAR SNAP HOOK, 400 LB CAP, 6 FT, ALUMINUM

SELF-RETRACTING LIFELINE, 2 LEG, 36CL, VISUAL LOAD IND, REBAR SNAP HOOK, 400 LB CAP, 6 FT, ALUMINUM

MSA

SELF-RETRACTING LIFELINE, 2 LEG, 36CL, VISUAL LOAD IND, REBAR SNAP HOOK, 400 LB CAP, 6 FT, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-RETRACTING LIFELINE, 2 LEG, 36CL, VISUAL LOAD IND, REBAR SNAP HOOK, 400 LB CAP, 6 FT, ALUMINUM

SELF-RETRACTING LIFELINE, 2 LEG, 36CL, VISUAL LOAD IND, REBAR SNAP HOOK, 400 LB CAP, 6 FT, ALUMINUM

MSA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSA63011-00L
  • Mfr. Model # 63011-00L
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Introduce work place safety with this two-leg, 36CL self-retracting lifeline. This six-foot clear lifeline features a visual load indicator and a rebar snap hook. It accommodates up to 400 pounds.

Technical Specs

  • Item Self-Retracting Lifeline
  • Number of Legs 2
  • Standards ANSI Z359.14 Class B, CSA Z259.2.2
  • Lifeline Material HPPE, Polyester Web
  • Weight Capacity 400 lbs.
  • Colour Clear

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list