Skip Content
LIFELINE,6 FT. L,36C SWIVEL SNAP HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE,6 FT. L,36C SWIVEL SNAP HOOK

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA63011-00E
  • Mfr. Model # 63011-00E
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Colour Clear
  • Length 6 ft.
  • Locking Anchorage Connection Hook Type Steel Carabiner
  • Locking Harness Connection Hook Type 36C Swivel Snap Hook
  • Housing Material Polycarbonate
  • Weight Capacity 400 lbs.
  • Number of Legs 1
  • Standards ANSI Z359.14 Class B, CSA Z259.2.2
  • Braking System Brake Pawl
  • Line Material HMPE, Polyester Web
  • Visual Load Indicator Yes
  • Strap Width 3/4"
  • Cable Dia. 3/4"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list