Skip Content
SRL,LATCHWAYS,50FT CABLE,SST,36C SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL,LATCHWAYS,50FT CABLE,SST,36C SWIVEL

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA62215-00US
  • Mfr. Model # 62215-00US
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.3 lbs

Technical Specs

  • Colour Gray
  • Item Self-Retracting Lifeline
  • Length 50 ft.
  • Locking Harness Connection Hook Type 36C Swivel Snap Hook
  • Locking Anchorage Connection Hook Type Steel Carabiner
  • Weight Capacity 400 lbs.
  • Standards ANSI Z359.14, CSA Z259.2.2
  • Housing Material Polycarbonate
  • Number of Legs 1
  • Braking System Constant Force Coil
  • Visual Load Indicator Yes
  • Line Material Stainless Steel Cable
  • Strap Width 3/16"
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. 3/16"
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List