Skip Content
LIFELINE,50 FT. L,GALVANIZED CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE,50 FT. L,GALVANIZED CABLE

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA62415-00US
  • Mfr. Model # 62415-00US
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2616
  • Shipping Weight 18.76 lbs

Technical Specs

  • Colour Gray
  • Housing Material Polycarbonate
  • Locking Harness Connection Hook Type 36C Swivel Snap Hook
  • Item Self-Retracting Lifeline
  • Locking Anchorage Connection Hook Type Steel Carabiner
  • Length 50 ft.
  • Weight Capacity 400 lbs.
  • Number of Legs 1
  • Standards ANSI Z359.14, CSA Z259.2.2
  • Braking System Constant Force Coil
  • Line Material Galvanized Cable
  • Visual Load Indicator Yes
  • Strap Width 3/16"
  • Cable Dia. 3/16"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list