Skip Content
Discontinued with Replacement
LIFELINE 5/8IN W/LOOP+SNAP 75FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIFELINE 5/8IN W/LOOP+SNAP 75FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR300L/75FTBL
  • Mfr. Model # 300L/75FTBL
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
POLYSTL LL W/SNP AND LOOP-ANSIZ7

Price: NA

Product Details

Polyester/Polypropylene blend lifelines, suitable for use with rope grabs. Complete with loop in one end and snap in the other. Note: CSA standard does not exist. 75 foot length.

Technical Specs

  • Length 75 ft.
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Item Vertical Lifeline
  • Installation Temporary
  • Line Material Polyester/Polypropylene
  • Workers Per System 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list