Discontinued with Replacement
LIFELINE 5/8IN W/LOOP+SNAP 150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIFELINE 5/8IN W/LOOP+SNAP 150FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR300L/150FTBL
  • Mfr. Model # 300L/150FTBL
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
POLYSTL LL W/SNP AND LOOP-ANSIZ7

Your Price: NA

Product Details

Polyester/Polypropylene blend lifelines, suitable for use with rope grabs. Complete with loop in one end and snap in the other. Note: CSA standard does not exist. 150 foot length.

Technical Specs

  • Item Lifeline
  • Length 150 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list