Skip Content
LIFELINE,30 FT. L,STRAP WIDTH 3/16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE,30 FT. L,STRAP WIDTH 3/16 IN.

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA62409-00US
  • Mfr. Model # 62409-00US
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2616
  • Shipping Weight 12.3 lbs

Technical Specs

  • Colour Gray
  • Item Self-Retracting Lifeline
  • Length 30 ft.
  • Locking Harness Connection Hook Type 36C Swivel Snap Hook
  • Locking Anchorage Connection Hook Type Steel Carabiner
  • Housing Material Polycarbonate
  • Number of Legs 1
  • Weight Capacity 400 lbs.
  • Standards ANSI Z359.14, CSA Z259.2.2
  • Braking System Constant Force Coil
  • Strap Width 3/16"
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Line Material Galvanized Cable
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List