Skip Content
LIFELINE,23 FT. L,STRAP WIDTH 3/16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFELINE,23 FT. L,STRAP WIDTH 3/16 IN.

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA62207-00US
  • Mfr. Model # 62207-00US
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs

Technical Specs

  • Colour Gray
  • Item Self-Retracting Lifeline
  • Length 23 ft.
  • Locking Harness Connection Hook Type 36C Swivel Snap Hook
  • Housing Material Polycarbonate
  • Locking Anchorage Connection Hook Type Steel Carabiner
  • Number of Legs 1
  • Weight Capacity 400 lbs.
  • Braking System Constant Force Coil
  • Standards ANSI Z359.14, CSA Z259.2.2
  • Line Material Stainless Steel Cable
  • Visual Load Indicator Yes
  • Strap Width 3/16"
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. 3/16"
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list