LIFELINE 1202753 W/POLY X 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFELINE 1202753 W/POLY X 30FT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1202754C
  • Mfr. Model # 1202754C
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2623
  • Shipping Weight 3.05 lbs

Product Details

Lifeline, 5/8 inch polyester/polyproplene self locking snap hook one end, tapered other end, 30 foot length.

Technical Specs

  • Item Lifeline 5/8" x 30 ft.
  • Weight Capacity 310 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list