Skip Content
LIFELINE,12 FT. L,STRAP WIDTH 25/32 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIFELINE,12 FT. L,STRAP WIDTH 25/32 IN.

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA62004-00US
  • Mfr. Model # 62004-00US
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2616
  • Shipping Weight 4.2 lbs

Technical Specs

  • Colour Gray
  • Locking Anchorage Connection Hook Type Steel Carabiner
  • Item Self-Retracting Lifeline
  • Locking Harness Connection Hook Type 36C Snap Hook
  • Length 12 ft.
  • Housing Material Polycarbonate
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Braking System Constant Force Coil
  • Standards ANSI Z359.14, CSA Z259.2.2
  • Strap Width 25/32"
  • Cable Dia. 25/32"
  • Line Material HMPE, Polyester Web
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 3/4"
  • Harness Hook Gate Opening 27/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list