LIFELINE,23 FT. L,STRAP WIDTH 1 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LIFELINE,23 FT. L,STRAP WIDTH 1 IN.

MSA

Web Price : $596.67 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA62007-00US
  • Mfr. Model # 62007-00US
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2616
  • Shipping Weight 11.166 lbs

Technical Specs

  • Colour Gray
  • Item Self-Retracting Lifeline
  • Number of Legs 1
  • Standards ANSI Z359.14, CSA Z259.2.2
  • Visual Load Indicator Yes
  • Line Material HMPE, Polyester Web
  • Cable Dia. 1"
  • Strap Width 1"
  • Harness Hook Gate Opening 27/32"
  • Anchorage Hook Gate Opening 3/4"
  • Weight Capacity 310 lbs.
  • Length 23 ft.

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list