Skip Content
LIDFOR AKROGRID,33223 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIDFOR AKROGRID,33223

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM33023
  • Mfr. Model # 33023
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 2004
  • Shipping Weight 1.5 lbs

Product Details

Versatile work-in-process transfer containers. Injection molded from high-density polyethylene. Resists most solvents and chemicals. Compatible with most racks, shelving, and automated material handling equipment.

Technical Specs

  • Colour Clear
  • Item Lid
  • Material Industrial Grade Polymers
  • Fits Bin Width 17.38"
  • For Use With 33228, 33220, 33226, 33223, 33224
  • Package Quantity 3
  • Bin and Container Accessory Item Bin Lid
  • Used With Bin or Container Style Drawer Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list