LID,UTILITY,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID,UTILITY,ORANGE

TRICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIO34435
  • Mfr. Model # 34435
  • UNSPSC # 24112112
  • CATALOGUE PAGE # 2889
  • Shipping Weight 0.53 lbs

Product Details

Multipurpose Lid, High Density Polyethylene (HDPE), Orange, Height (In.) 3-1/4, Length (In.) 5-3/4, Outside Dia. (In.) 5-3/4, For Use With 34460, 34461, 34491, 34468, Includes Buna-N O-ring

Technical Specs

  • For Use With 34460, 34461, 34491, 34468
  • Includes Buna-N O-ring
  • Height (In.) 3-1/4
  • Item Multipurpose Lid
  • Colour Orange
  • Material High Density Polyethylene (HDPE)
  • Outside Dia. (In.) 5-3/4
  • Length (In.) 5-3/4
  • Package Quantity 1
  • Type Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list