Skip Content
LID,UTILITY,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID,UTILITY,BLACK

TRICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIO34434
  • Mfr. Model # 34434
  • UNSPSC # 24112112
  • CATALOGUE PAGE # 2889
  • Shipping Weight 0.51 lbs

Product Details

Multipurpose Lid, High Density Polyethylene (HDPE), Black, Height (In.) 3-1/4, Length (In.) 5-3/4, Outside Dia. (In.) 5-3/4, For Use With 34460, 34461, 34491, 34467, Includes Buna-N O-ring

Technical Specs

  • Includes Buna-N O-ring
  • For Use With Lubricating Fluids
  • Height (In.) 3-1/4
  • Colour Black
  • Item Pump Storage Lid
  • Length (In.) 5-3/4
  • Material High Density Polyethylene
  • Outside Dia. (In.) 5-3/4
  • Package Quantity 1
  • Type Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list