Skip Content
LID TOTE NEST/STACK 35300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID TOTE NEST/STACK 35300

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM35301GREY
  • Mfr. Model # 35301GREY
  • UNSPSC # 24112504
  • CATALOGUE PAGE # 2002
  • Shipping Weight 3.45 lbs

Product Details

Lid for nesting and stacking totes model #35300.

Technical Specs

  • Colour Gray
  • Item Lid for 35300
  • Material Industrial Grade Polymers
  • Standards FDA/USDA
  • Outside Width 19-1/2"
  • Outside Length 29-1/2"
  • Used With Bin or Container Style Stack and Nest Container

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list