Skip Content
LID SUPPORT BRACKET,HEAVY DUTY,BRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID SUPPORT BRACKET,HEAVY DUTY,BRON

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HEY1
  • Mfr. Model # 1HEY1
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Finish Antique Bronze
  • Item Lid Support Bracket
  • Height (In.) 5/8
  • Length (In.) 5-3/4
  • Type Heavy Duty
  • Material Steel
  • Package Quantity 1
  • Hardware Not Included
  • Width (In.) 5-3/4
  • Min. Opening Depth (In.) 1
  • Min. Opening Width (In.) 1
  • Max. Angle (Deg.) 90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list