Skip Content
LID SUPPORT BRACKET,CENTER PIVOT,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID SUPPORT BRACKET,CENTER PIVOT,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HEX8
  • Mfr. Model # 1HEX8
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Finish Brass
  • Height (In.) 5/8
  • Item Lid Support Bracket
  • Material Steel
  • Hardware Not Included
  • Package Quantity 2
  • Min. Opening Depth (In.) 1
  • Length (In.) 10
  • Width (In.) 11
  • Type Center Pivot
  • Min. Opening Width (In.) 3
  • Max. Angle (Deg.) 90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list