Skip Content
LID STUMPY SPOUT W/1 IN PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID STUMPY SPOUT W/1 IN PURPLE

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE100507
  • Mfr. Model # 100507
  • UNSPSC # 24112602
  • CATALOGUE PAGE # 2886
  • Shipping Weight 1.04 lbs

Technical Specs

  • Colour Purple
  • For Use With FDE101001, FDE101002, FDE101003, FDE101005, FDE101010
  • Material HDPE
  • Height (In.) 8-1/4
  • Outside Dia. (In.) 5-3/4
  • Spout Length (In.) 5-1/2
  • Item Stumpy Spout Lid
  • Type With 1" Spout Outlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list